Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CY3022-10
Zoro #
G6145161
UPC #
-
Country of Origin
India
Details
Glassware Class
B
Autoclavable
Yes
Item
Graduated Cylinder
Includes
Bumper
ASTM Specification
E1272
Graduation Increments - Metric
0.2 mL
Base Shape
Hexagonal
Graduated
Yes
Body Color
Clear
Closure Included
No
Capacity - English
0.3 fl oz
Maximum Graduation - Metric
10 mL
Capacity - Metric
10 mL
Body Material
Borosilicate Glass
Minimum Graduation - Metric
1 mL
USP Specification
Type I
Graduation Increments - English
0.007 oz
Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Bumper Included
Yes
Volumetric Calibration
To Contain (TC)
Clarity
Transparent
Description
Graduated Cylinder, Capacity - Metric 10 mL, Capacity - English 0.3 fl oz, Graduation Increments - Metric 0.2 mL, Graduation Increments - English 0.007 oz, Maximum Graduation - Metric 10 mL, Minimum Graduation - Metric 1 mL, Body Diameter - Metric Not Applicable, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type I, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.