Zoro Homepage
This item is Discontinued.
Zoro Select Graduated Cylinder, Class B, 50 mL, PK18 CY3022-50

Graduated Cylinder, Class B, 50 mL, PK18 (Discontinued)

  • Mfr # CY3022-50
  • Zoro # G6145146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CY3022-50
Zoro #
G6145146
UPC #
-
Country of Origin
India

Details

Glassware Class
B
Autoclavable
Yes
Item
Graduated Cylinder
Includes
Bumper
ASTM Specification
E1272
Body Material
Borosilicate Glass
Base Shape
Hexagonal
Graduated
Yes
Capacity - Metric
50 mL
Body Color
Clear
USP Specification
Type I
Clarity
Transparent
Graduation Increments - Metric
1 mL
Maximum Graduation - Metric
50 mL
Volumetric Calibration
To Contain (TC)
Bumper Included
Yes
Closure Included
No
Graduation Increments - English
0.03 oz
Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Minimum Graduation - Metric
10 mL
Capacity - English
1.7 fl oz

Description

Graduated Cylinder, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Graduation Increments - Metric 1 mL, Graduation Increments - English 0.03 oz, Maximum Graduation - Metric 50 mL, Minimum Graduation - Metric 10 mL, Body Diameter - Metric Not Applicable, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type I, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.