Graduated Cylinder, w/Stopper, 100 mL
Mfr # CY2980-100
Zoro # G6145216
product price:Â $45.99
/eaKey Features
Glassware Class
A
Autoclavable
Yes
Includes
Bumper
Volumetric Calibration
To Deliver (TD)
Basic Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CY2980-100
Zoro #
G6145216
UPC #
-
Country of Origin
India
Dimensions
Body Diameter - Metric
257 mm
Details
Glassware Class
A
Autoclavable
Yes
Item
Graduated Cylinder
Includes
Bumper
Volumetric Calibration
To Deliver (TD)
Basic Material
Glass
Closure Included
Yes
Clarity
Transparent
Graduation Increments - Metric
1 mL
Capacity - Metric
100 mL
Base Shape
Hexagonal
Bumper Included
Yes
Maximum Graduation - Metric
100 mL
Body Color
Clear
Body Material
Borosilicate Glass
ASTM Specification
E1272
Graduation Increments - English
0.03 oz
Graduated
Yes
Sterile/Non-Sterile
Non-Sterile
Minimum Graduation - Metric
10 mL
Capacity - English
3.4 fl oz
USP Specification
Type I
Description
Graduated Cylinder, Capacity - Metric 100 mL, Capacity - English 3.4 fl oz, Graduation Increments - Metric 1 mL, Graduation Increments - English 0.03 oz, Maximum Graduation - Metric 100 mL, Minimum Graduation - Metric 10 mL, Body Diameter - Metric 257 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification E1272, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.