Graduated Cylinder, w/Stopper, 50 mL
Mfr # CY2980-50
Zoro # G6145225
product price:Â $44.19
/eaKey Features
Glassware Class
A
Autoclavable
Yes
Includes
Bumper
Capacity - English
1.7 fl oz
Body Material
Borosilicate Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CY2980-50
Zoro #
G6145225
UPC #
-
Country of Origin
India
Dimensions
Body Diameter - Metric
195 mm
Details
Glassware Class
A
Autoclavable
Yes
Item
Graduated Cylinder
Includes
Bumper
Capacity - English
1.7 fl oz
Body Material
Borosilicate Glass
Minimum Graduation - Metric
10 mL
Graduation Increments - Metric
1 mL
Sterile/Non-Sterile
Non-Sterile
Maximum Graduation - Metric
50 mL
ASTM Specification
E1272
Clarity
Transparent
Bumper Included
Yes
Graduation Increments - English
0.03 oz
Base Shape
Hexagonal
Volumetric Calibration
To Deliver (TD)
Closure Included
Yes
Body Color
Clear
USP Specification
Type I
Graduated
Yes
Basic Material
Glass
Capacity - Metric
50 mL
Description
Graduated Cylinder, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Graduation Increments - Metric 1 mL, Graduation Increments - English 0.03 oz, Maximum Graduation - Metric 50 mL, Minimum Graduation - Metric 10 mL, Body Diameter - Metric 195 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification E1272, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.