Zoro Homepage

Hotplate, Ceramic, Stir Bar, Sensor Probe

  • Mfr # HOTPDG

  • Zoro # G5779794


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (F)
32 Degrees to 662 Degrees
Temp. Range (C)
0 Degrees to 350 Degrees
Voltage
115V AC
Wattage
650 W
Auto Shutoff
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOTPDG
Zoro #
G5779794
UPC #
-
Country of Origin
India

Dimensions

Overall Height
4 in
Overall Width
6 1/4 in
Plate Dia.
6 in
Overall Length
10.75 in
Plate Length
6 in
Plate Width
6 in
Overall Depth
10 3/4 in
Plate Diameter
6 in

Details

Item
Hot Plate
Temp. Range (F)
32 Degrees to 662 Degrees
Temp. Range (C)
0 Degrees to 350 Degrees
Voltage
115V AC
Wattage
650 W
Auto Shutoff
Yes
Temp. Range
0 Degrees to 350 Degrees C
Variable Speed
Yes
Plate Material
Ceramic, Stainless Steel
Voltage Rating
230/115V
Amps
8 A
Hot Plate Item
Hot Plate Stirrer
Load Capacity - English
6.25 lb
Watts
450 W
Standards
CSA, cUL Listed
Resists
Acid, Alkali
Includes
Boss Head Clamp, Magnetic Stir Bar, Pt100 Sensor Probe, Stainless Steel Rod
Includes Timer
Yes
Load Capacity - Metric
2 L
Plate Shape
Round
Speed
50 to 1500 rpm
Number of Stirring Positions
1
Housing Material
Aluminum
Digital/Analog
Digital
Display Type
Digital
Temperature Tolerance
+/-1.0 %
Product Type
Hot Plate
Hot Surface Warning
Yes
Resistance Properties
Chemical Resistant
Current
8 A
Temperature - Minimum
0 Degrees C
Maximum Stirring Speed
1,500 RPM
Temperature - Maximum
350 Degrees C
Hot Plate Type
Hot Plate
Speed Setting
Variable
Minimum Stirring Speed
50 RPM

Description

Hot Plate Stirrer, Temp. Range (C) 0 Degrees to 350 Degrees , Temp. Range (F) 32 Degrees to 662 Degrees , Plate Length 6 in, Plate Width 6 in, Plate Dia. 6 in, Plate Shape Round, Plate Material Ceramic, Stainless Steel, Load Capacity - English 6.25 lb, Load Capacity - Metric 2 L, Overall Height 4 in, Overall Length 10.75 in, Overall Width 6 1/4 in, Number of Stirring Positions 1, Variable Speed Yes, Speed 50 to 1500 rpm, Auto Shutoff Yes, Includes Timer Yes, Voltage 115V AC, 8 A Amps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.