
Lab Coat, Cotton Blend Fabric, 1 Pockets, Buttons
Mfr # LCMXXL1
Zoro # G5563747
product price: $34.69
/eaKey Features
Color
White
Material
Cotton Blend Fabric
Size
2XL
Number of Pockets
1
Closure Type
Buttons
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCMXXL1
Zoro #
G5563747
UPC #
-
Country of Origin
India
Dimensions
Size
2XL
Fits Chest Size
50 in
Fits Chest Size,
50 in
Named Size
2XL
Details
Item
Lab Coat
Color
White
Material
Cotton Blend Fabric
Number of Pockets
1
Closure Type
Buttons
Cuff Style
Open
Industry Type
Healthcare
Gender
Men's
Attached Hood
No
Pocket Location
Left Chest
Product Type
Lab Coat
Description
Knee-length lab coat made of easy-care white cotton blend fabric (65% polyester, 35% cotton). Features one upper left breast pocket, two roomy lower pockets, side pocket slit openings, and a sewn-down back belt. Men's size 2XL corresponds to size 50.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.