Zoro Homepage

Laboratory Jack, Steel, 26cm

  • Mfr # LBJK01

  • Zoro # G5679204


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Type - Clamp, Stand, Support
Lab Jack
Item - Clamp, Stand, Support
Clamp
Length
9.76 in
Diameter
0.43 in
Base Length
5.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBJK01
Zoro #
G5679204
UPC #
084885118142
Country of Origin
India

Dimensions

Length
9.76 in
Diameter
0.43 in
Base Length
5.91 in
Base Width
12 cm
Max. Height
10.24 in
Height
9.75 in
Overall Length
9 3/4 in
Minimum Height
2 3/4 in
Maximum Height
10 1/2 in
Platform Length
5 1/2 in
Overall Height
9 1/2 in
Platform Width
4 1/2 in

Details

Type - Clamp, Stand, Support
Lab Jack
Item - Clamp, Stand, Support
Clamp
Number of Prongs
3
Material
Aluminum, Stainless Steel
Item
Clamp Extension
Max. Capacity
30 lb
Body Material
Steel
Product Type
Lab Lift
Maximum Capacity
13.5 L

Description

Clamp,Lab Jack,9.76" L,0.43",30 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.