Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Tray, 18 x 14 x 3", PK10

  • Mfr # 81701

  • Zoro # G6144035


product price: $176.65
/pk 10, $17.67/ea
Free Shipping & Returns

Key Features

Industry Type
Healthcare
Size
18 in X 14 in X 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81701
Zoro #
G6144035
UPC #
-
Country of Origin
India

Dimensions

Size
18 in X 14 in X 3 in

Details

Item
Laboratory Tray,18 x 14 x 3",PK10
Industry Type
Healthcare

Description

Multipurpose Polypropylene molded trays can be used for sterilizing, drying glassware, porcelain ware, and other laboratory supplies. These steam autoclavable trays have tapered walls designed for nesting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.