Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microtube Storage Box, Blue, Plastic, 4 PK

  • Mfr # D1024

  • Zoro # G5685391


product price: $58.45
/pk 4, $14.61/ea

Key Features

Material
Plastic
Color
Blue
Overall Length
6-1/2 in; 9-1/4 in
Overall Height
5 in
Overall Width
4 in; 5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1024
Zoro #
G5685391
UPC #
094726007337
Country of Origin
India

Dimensions

Overall Length
6-1/2 in; 9-1/4 in
Overall Height
5 in
Overall Width
4 in; 5 in
Tube Size
50 mL

Details

Item
Microtube Storage Box
Material
Plastic
Color
Blue
Compatible Product Type
Micro Tubes
Number of Compartments
16
Product Type
Microtube Storage Box
Autoclavable
Yes
Total Holding Capacity
16

Description

Item Microtube Storage Box, Number of Compartments 16, Autoclavable Yes, Material Plastic, Blue, Height 5 In., Length 5-17/24 In., Width 5-17/24 In., For Use With Centrifuge Tubes, Includes Not Applicable, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.