Mortar and Pestle, Porcelain, Glzd, 1150C
Mfr # JMD275
Zoro # G9711335
product price: $18.39
/eaKey Features
Capacity
275 mL
Height
70 mm
Material of Construction
Porcelain
Pestle Length
160 mm
Product Type
Mortar and Pestle Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JMD275
Zoro #
G9711335
UPC #
-
Country of Origin
India
Dimensions
Height
70 mm
Pestle Length
160 mm
Mortar Height - Metric
70 mm
Details
Item
Mortar and Pestle
Capacity
275 mL
Material of Construction
Porcelain
Product Type
Mortar and Pestle Set
Pestle Material
Porcelain
Mortar Material
Porcelain
Description
Deep-form mortar with 275ml capacity and pour spout. Glazed on the outside (except for the bottom) and unglazed inside. Oversized pestle is glazed to grinding surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.