Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortar/Pestle Set, Agate Stone, 8 mL

  • Mfr # MPA020

  • Zoro # G6144498


product price: $79.85
/ea
Free Shipping & Returns

Key Features

Diameter
2.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPA020
Zoro #
G6144498
UPC #
-
Country of Origin
India

Dimensions

Diameter
2.0 in

Details

Item
Mortar/Pestle Set,Agate Stone,8 mL

Description

Octagonal mortar and pestle set with 10ml capacity. Made of naturally hard agate stone (6.5 on Mohs' Scale), with highly polished grinding surfaces. Ideal for use in laboratories demanding contamination-free results. Note that the natural agate material causes surface pattern variations in finished mortars and pestles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.