Zoro Homepage

Pipette, Pasteur, 3mL, 1.0mL, LDPE, PK500

  • Mfr # P31205

  • Zoro # G5621716


product price: $24.65
/pk 500, $0.05/ea

Key Features

Material
LDPE
Color
Clear
Capacity
3 mL
Graduation Range
1.0mL
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P31205
Zoro #
G5621716
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Overall Length
150 mm

Details

Material
LDPE
Color
Clear
Capacity
3 mL
Graduation Range
1.0mL
Sterile/Non-Sterile
Non-Sterile
Type
Pasteur
Graduation Subdivisions
0.5 mL
Item
Transfer Pipette
Material of Construction
LDPE
Standards
USP
Product Type
Transfer Pipette
Graduation Increments
0.5 mL
Capacity - Maximum
3 mL
Pipette Type
Pasteur
Sterility
Non-Sterile
Individually Wrapped
Not Individually Wrapped
Autoclavable
Not Autoclave Compatible

Description

Pack of 500 Pasteur pipettes with 3ml capacity. Non-toxic, all-in-one pipettes are molded from unbreakable translucent low-density polyethylene (LDPE). Graduated at 0.5ml intervals. Can be sealed and refrigerated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.