Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipette, Serological, Class A, 0.1 mL, PK5

  • Mfr # PS7078-A

  • Zoro # G6144367


product price: $54.85
/pk 5, $10.97/ea

Key Features

Capacity
0.1 mL
Special Features
Individually serialized and certified. Calibrated to deliver. Printed with durable amber markings.
Class
A
Tolerance
± 0.006
Material
Borosilicate Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS7078-A
Zoro #
G6144367
UPC #
-
Country of Origin
India

Dimensions

Length
360 mm

Details

Capacity
0.1 mL
Item
Pipette,Serological,Class A,0.1 mL,PK5
Special Features
Individually serialized and certified. Calibrated to deliver. Printed with durable amber markings.
Class
A
Tolerance
± 0.006
Material
Borosilicate Glass
Color
White

Description

Pack of five Type 3 serological pipettes with 0.1ml capacity, color-coded in white. Made from borosilicate glass in compliance with USP, Class A standards. Individually serialized and certified; calibrated to deliver. Printed with durable amber markings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.