Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipette, Serological, Class A, 0.2mL, PK5

  • Mfr # PS7078-B

  • Zoro # G6144358


product price: $51.59
/pk 5, $10.32/ea

Key Features

Capacity
0.2 mL
Class
A
Material
Borosilicate Glass
Length
360 mm
Tolerance
± 0.006
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS7078-B
Zoro #
G6144358
UPC #
-
Country of Origin
India

Dimensions

Length
360 mm

Details

Capacity
0.2 mL
Item
Pipette,Serological,Class A,0.2mL,PK5
Class
A
Material
Borosilicate Glass
Tolerance
± 0.006
Color
Black
Special Features
Individually serialized and certified. Calibrated to deliver. Printed with durable amber markings.

Description

Pack of five Type 3 serological pipettes with 0.2ml capacity, color-coded in black. Made from borosilicate glass in compliance with USP, Class A standards. Individually serialized and certified; calibrated to deliver. Printed with durable amber markings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.