Pipette, Serological, Class A, 10 mL, PK5
Mfr # PS7078-I
Zoro # G6144315
product price: $59.59
/pk 5, $11.92/eaKey Features
Capacity
10 mL
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS7078-I
Zoro #
G6144315
UPC #
-
Country of Origin
India
Details
Capacity
10 mL
Item
Pipette,Serological,Class A,10 mL,PK5
Industry Type
Healthcare
Description
Pack of five Type 3 serological pipettes with 10ml capacity, color-coded in orange. Made from borosilicate glass in compliance with USP, Class A standards. Individually serialized and certified; calibrated to deliver. Printed with durable amber markings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.