Pipette, Serological, Class A, 5 mL, PK5
Mfr # PS7078-H
Zoro # G6144321
product price: $54.85
/pk 5, $10.97/eaKey Features
Capacity
5 mL
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS7078-H
Zoro #
G6144321
UPC #
-
Country of Origin
India
Details
Capacity
5 mL
Item
Pipette,Serological,Class A,5 mL,PK5
Industry Type
Healthcare
Description
Pack of five Type 3 serological pipettes with 5ml capacity, color-coded in blue. Made from borosilicate glass in compliance with USP, Class A standards. Individually serialized and certified; calibrated to deliver. Printed with durable amber markings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.