Zoro Homepage

Conveyor Roller Bearing, Hex, 2.125" OD

  • Mfr # UGFH.4375X2.125

  • Zoro # G9717845


product price: $10.49
/ea

Key Features

Bearing Material
Steel
For Axle Size
7/16 in
For Axle Shape
Hex
Bearing OD
2.13 in
Flange Outside Dia.
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGFH.4375X2.125
Zoro #
G9717845
UPC #
-
Country of Origin
China

Dimensions

For Axle Size
7/16 in
Flange Outside Dia.
2 1/4 in
Overall Width
3/4 in
Bore Dia.
7/16 in
Outside Dia.
2.125"
Length through Bore
0.748

Details

Bearing Material
Steel
For Axle Shape
Hex
Bearing OD
2.13 in
Bearing Load Rating
330 lb
Material
Zinc Plated steel
Item
Close-Tolerance Conveyor Roller Bearing
Relubable
No
Flange
2.239"
Dynamic Load Capacity
330 lb.

Description

Close-Tolerance Conveyor Roller Bearing, Steel Bearing Material, For Axle Size 7/16 in, For Axle Shape Hex, 2.13 in Bearing OD, 2 1/4 in Flange Outside Dia., 3/4 in Overall Width, 330 lb Bearing Load Rating, 7/16 in Bore Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.