Zoro Homepage

Conveyor Roller Bearing, Overall 35/64" W

  • Mfr # CBSF-1.7X7/16

  • Zoro # G3976680


product price: $8.99
/ea

Key Features

Bearing Material
Steel
For Axle Size
7/16 in
For Axle Shape
Hex
For Use with Tubing or Pipe
Tubing
For Pipe Size (Schedule)
1-29/32 in (Schedule 40)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBSF-1.7X7/16
Zoro #
G3976680
UPC #
-
Country of Origin
China

Dimensions

For Axle Size
7/16 in
For Pipe Size (Schedule)
1-29/32 in (Schedule 40)
Flange Outside Dia.
1 57/64 in
Overall Width
35/64 in
Bore Dia.
7/16 in
Width Through Bore
35/64 in
Outer Ring Width
0.42 in

Details

Bearing Material
Steel
For Axle Shape
Hex
For Use with Tubing or Pipe
Tubing
Bearing OD
1.78 in
Bearing Load Rating
635 lb
Min. Operating Temp.
-10 Degrees F
Bearing Full Designation Number
7228-B-MP-UA
Precision Rating
ABEC 1
Bearing Seal Type
Sealed
Lubrication
Grease
Roller Bearing Type
Precision Ball Bearing
Bearing Interchange
Frantz 1815, Frantz 1956, Frantz 4003, Frantz 4005
Color
Silver
Bearing Ring Material
Steel
Bearing Series
3300
Max. Operating Temp.
210 Degrees F
Relubable
No
Ball Material Grade
52100
Number of Ball Rows
1
Item
General Purpose Conveyor Roller Bearing
For Tubing OD and Gauge
0.065 in (16 ga)
Ring Material Grade
52100
Resistance Properties
Oil-Resistant
Application
Material Handling
Fits ID
1 25/32 in
Bearing Installation
Press-Fit
Bearing Finish/Coating
Unfinished
Max. RPM
2,000 RPM
Powered
Powered

Description

General Purpose Conveyor Roller Bearing, Steel Bearing Material, Powered Powered, For Use with Tubing or Pipe Tubing, For Axle Size 7/16 in, For Axle Shape Hex, For Pipe Size (Schedule) 1-29/32 in (Schedule 40), For Tubing OD and Gauge 0.065 in (16 ga), 1.78 in Bearing OD, 1 57/64 in Flange Outside Dia., 35/64 in Overall Width, 635 lb Bearing Load Rating, 7/16 in Bore Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.