Hex Conveyor Bearing, 11/16 In., 2.266 In.

  • Mfr # CBSF2.265X11/16

  • Zoro # G6640462


product price:  $29.89
/ea

Key Features

Bearing Material
Steel
For Axle Size
11/16 in
For Axle Shape
Hex
Bearing OD
2.26 in
Flange Outside Dia.
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBSF2.265X11/16
Zoro #
G6640462
UPC #
-
Country of Origin
China

Dimensions

For Axle Size
11/16 in
Flange Outside Dia.
2 1/2 in
Overall Width
1 1/8 in
Bore Dia.
11/16 in
Outside Dia.
2.266"
Length through Bore
1.157"

Details

Bearing Material
Steel
For Axle Shape
Hex
Bearing OD
2.26 in
Bearing Load Rating
1500 lb
Seal
Double Shielded
Flange
2.472"
Relubable
No
Dynamic Load Capacity
1500 lb.
Item
Heavy-Duty Precision Conveyor Roller Bearing
Material
Zinc Plated steel

Description

Heavy-Duty Precision Conveyor Roller Bearing, Steel Bearing Material, For Axle Size 11/16 in, For Axle Shape Hex, 2.26 in Bearing OD, 2 1/2 in Flange Outside Dia., 1 1/8 in Overall Width, 1500 lb Bearing Load Rating, 11/16 in Bore Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.