Hex Conveyor Bearing, 11/16 In., 2.270 In.

  • Mfr # CB-2511H42

  • Zoro # G9997242


product price: $22.89
/ea

Key Features

Bearing Material
Steel
For Axle Size
11/16 in
For Axle Shape
Hex
For Use with Tubing or Pipe
Pipe
For Pipe Size (Schedule)
3 in (Schedule 40)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-2511H42
Zoro #
G9997242
UPC #
-
Country of Origin
China

Dimensions

For Axle Size
11/16 in
For Pipe Size (Schedule)
3 in (Schedule 40)
Flange Outside Dia.
2 1/2 in
Overall Width
1 3/16 in
Outside Dia.
2.270"
Length through Bore
1.218"
Bore Dia.
11/16 in

Details

Bearing Material
Steel
For Axle Shape
Hex
For Use with Tubing or Pipe
Pipe
Bearing OD
2.27 in
Bearing Load Rating
425 lb
Flange
2.437"
Material
Zinc Plated steel
Dynamic Load Capacity
425 lb.
Relubable
No
Item
Felt/Polymer Sealed GP Conveyor Roller Bearing
Seal
Polymer/Felt

Description

Felt/Polymer Sealed GP Conveyor Roller Bearing, Steel Bearing Material, For Use with Tubing or Pipe Pipe, For Axle Size 11/16 in, For Axle Shape Hex, For Pipe Size (Schedule) 3 in (Schedule 40), 2.27 in Bearing OD, 2 1/2 in Flange Outside Dia., 1 3/16 in Overall Width, 425 lb Bearing Load Rating, 11/16 in Bore Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.