Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Conveyor Bearing, 11/16 In., 2.321 In.

  • Mfr # CB-4111H15

  • Zoro # G9717854


product price: $11.55
/ea

Key Features

Bearing Material
Steel
For Axle Size
11/16 in
For Axle Shape
Hex
Bearing OD
2.32 in
Flange Outside Dia.
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-4111H15
Zoro #
G9717854
UPC #
-
Country of Origin
China

Dimensions

For Axle Size
11/16 in
Flange Outside Dia.
2 1/2 in
Overall Width
1 3/16 in
Length through Bore
1.219"
Bore Dia.
11/16 in
Outside Dia.
2.321"

Details

Bearing Material
Steel
For Axle Shape
Hex
Bearing OD
2.32 in
Bearing Load Rating
325 lb
Material
Zinc Plated steel
Relubable
No
Flange
2.472"
Dynamic Load Capacity
600 lb.
Item
General Purpose Conveyor Roller Bearing

Description

General Purpose Conveyor Roller Bearing, Steel Bearing Material, For Axle Size 11/16 in, For Axle Shape Hex, 2.32 in Bearing OD, 2 1/2 in Flange Outside Dia., 1 3/16 in Overall Width, 325 lb Bearing Load Rating, 11/16 in Bore Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.