Hex Conveyor Bearing, 1/2 In, 1.500 In OD

  • Mfr # UGFH.500X1.500

  • Zoro # G2284040


product price:  $10.69
/ea

Key Features

Bearing Material
Steel
For Axle Size
1/2 in
For Axle Shape
Hex
Bearing OD
1.5 in
Flange Outside Dia.
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UGFH.500X1.500
Zoro #
G2284040
UPC #
-
Country of Origin
China

Dimensions

For Axle Size
1/2 in
Flange Outside Dia.
1 5/8 in
Overall Width
11/16 in
Bore Dia.
1/2 in
Outside Dia.
1.500"
Length through Bore
0.689"

Details

Bearing Material
Steel
For Axle Shape
Hex
Bearing OD
1.5 in
Bearing Load Rating
175 lb
Flange
1.608"
Material
Zinc Plated steel
Dynamic Load Capacity
175 lb.
Relubable
No
Item
Close-Tolerance Conveyor Roller Bearing

Description

Close-Tolerance Conveyor Roller Bearing, Steel Bearing Material, For Axle Size 1/2 in, For Axle Shape Hex, 1.5 in Bearing OD, 1 5/8 in Flange Outside Dia., 11/16 in Overall Width, 175 lb Bearing Load Rating, 1/2 in Bore Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.