Hex Conveyor Bearing, 3/8 In., 1.125 In OD

  • Mfr # UGFH.375X1.125-2RS

  • Zoro # G2988889


product price:  $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Bearing Material
Steel
For Axle Size
3/8 in
For Axle Shape
Hex
Bearing OD
1.13 in
Flange Outside Dia.
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UGFH.375X1.125-2RS
Zoro #
G2988889
UPC #
-
Country of Origin
China

Dimensions

For Axle Size
3/8 in
Flange Outside Dia.
1 1/4 in
Overall Width
1/2 in
Length through Bore
0.485
Outside Dia.
1.125"
Bore Dia.
3/8 in

Details

Bearing Material
Steel
For Axle Shape
Hex
Bearing OD
1.13 in
Bearing Load Rating
80 lb
Dynamic Load Capacity
80 lb.
Material
Zinc Plated steel
Flange
1.240"
Relubable
No
Seal
(2) Rubber
Item
Sealed Close-Tolerance Conveyor Roller Bearing

Description

Sealed Close-Tolerance Conveyor Roller Bearing, Steel Bearing Material, For Axle Size 3/8 in, For Axle Shape Hex, 1.13 in Bearing OD, 1 1/4 in Flange Outside Dia., 1/2 in Overall Width, 80 lb Bearing Load Rating, 3/8 in Bore Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.