Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Conveyor Bearing, 7/16 In., 1.502 In.

  • Mfr # CB-157H10

  • Zoro # G2989001


product price: $6.55
/ea

Key Features

Bearing Material
Steel
For Axle Size
7/16 in
For Axle Shape
Hex
Bearing OD
1.5 in
Flange Outside Dia.
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-157H10
Zoro #
G2989001
UPC #
-
Country of Origin
China

Dimensions

For Axle Size
7/16 in
Flange Outside Dia.
1 5/8 in
Overall Width
3/4 in
Outside Dia.
1.502"
Bore Dia.
7/16 in
Length through Bore
0.750"

Details

Bearing Material
Steel
For Axle Shape
Hex
Bearing OD
1.5 in
Bearing Load Rating
145 lb
Flange
1.625"
Seal
(2) Polymer
Relubable
No
Dynamic Load Capacity
145 lb.
Item
Sealed General Purpose Conveyor Roller Bearing
Material
Zinc Plated steel

Description

Sealed General Purpose Conveyor Roller Bearing, Steel Bearing Material, For Axle Size 7/16 in, For Axle Shape Hex, 1.5 in Bearing OD, 1 5/8 in Flange Outside Dia., 3/4 in Overall Width, 145 lb Bearing Load Rating, 7/16 in Bore Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.