Hex Conveyor Bearing, 7/16 In, 2.340 In OD

  • Mfr # CB-157H10/31EC35

  • Zoro # G9717881


product price:  $12.19
/ea

Key Features

Bearing Material
Steel
For Axle Size
7/16 in
For Axle Shape
Hex
Bearing OD
1.5 in
Flange Outside Dia.
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB-157H10/31EC35
Zoro #
G9717881
UPC #
-
Country of Origin
China

Dimensions

For Axle Size
7/16 in
Flange Outside Dia.
1 5/8 in
Overall Width
3/4 in
Bore Dia.
7/16 in
Outside Dia.
2.340"
Length through Bore
0.750"

Details

Bearing Material
Steel
For Axle Shape
Hex
Bearing OD
1.5 in
Bearing Load Rating
145 lb
Seal
Polymer
Item
Sealed General Purpose Conveyor Roller Bearing
Relubable
No
Dynamic Load Capacity
145 lb.
Material
Zinc Plated steel

Description

Sealed General Purpose Conveyor Roller Bearing, Steel Bearing Material, For Axle Size 7/16 in, For Axle Shape Hex, 1.5 in Bearing OD, 1 5/8 in Flange Outside Dia., 3/4 in Overall Width, 145 lb Bearing Load Rating, 7/16 in Bore Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.