Skate Wheel, Steel, 1-15/16" Dia., 150 lb.

  • Mfr # SW1.9X250

  • Zoro # G9997285


product price:  $4.79
/ea
Sold in multiples of 6 for $28.74

Key Features

Skate Wheel Material
Steel
Finish
Zinc Plated Steel
Hub Width
13/16 in
Load Capacity
150 lb.
Wheel Load Capacity
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW1.9X250
Zoro #
G9997285
UPC #
-
Country of Origin
China

Dimensions

Hub Width
13/16 in
Wheel Diameter
1 15/16 in
Wheel Bore Diameter
0.255 in
Wheel Dia.
1-15/16"
Wheel Width
5/8 in
Wheel Diameter1
1 15/16 in

Details

Item
Skate Wheel
Skate Wheel Material
Steel
Finish
Zinc Plated Steel
Load Capacity
150 lb.
Wheel Load Capacity
150 lb
Bearings
Steel Ball
Material
Steel
Wheel Finish/Coating
Galvanized
Wheel Bearing Type
Ball Bearing
Bearing Material
Steel
Wheel Bore
1/4"

Description

Skate Wheel, Ball Bearing, Steel Bearing Material, Steel, Galvanized, 1 15/16 in Wheel Diameter, 5/8 in Wheel Width, 0.255 in Wheel Bore Diameter, 13/16 in Hub Width, 150 lb Wheel Load Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.