Skate Wheel, Steel, 1-15/16" Dia., 150 lb.
Mfr # SW1.9XN250
Zoro # G9997276
product price:Â $3.19
/ea
Sold in multiples of 6 for $19.14
Key Features
Skate Wheel Material
Steel
Material
Steel
Wheel Bore
1/4"
Wheel Bore Diameter
0.255 in
Bearing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SW1.9XN250
Zoro #
G9997276
UPC #
-
Country of Origin
China
Dimensions
Wheel Bore Diameter
0.255 in
Wheel Dia.
1-15/16"
Wheel Width
5/8 in
Wheel Diameter
1 15/16 in
Hub Width
13/16 in
Wheel Diameter1
1 15/16 in
Details
Item
Skate Wheel
Skate Wheel Material
Steel
Material
Steel
Wheel Bore
1/4"
Bearing Material
Steel
Bearings
Steel Ball
Wheel Bearing Type
Ball Bearing
Load Capacity
150 lb.
Finish
Zinc Plated Steel
Wheel Finish/Coating
Galvanized
Wheel Load Capacity
150 lb
Description
Skate Wheel, Ball Bearing, Steel Bearing Material, Steel, Galvanized, 1 15/16 in Wheel Diameter, 5/8 in Wheel Width, 0.255 in Wheel Bore Diameter, 13/16 in Hub Width, 150 lb Wheel Load Capacity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.