
1-Place Slide Mailer, Cardboard, 50PK
Mfr # 62600
Zoro # G416310974
product price: $18.79
/pk 50, $0.38/eaKey Features
Material
Cardboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62600
Zoro #
G416310974
UPC #
840287255706
Country of Origin
China
Details
Holds
1 slide
Material
Cardboard
Item
Slide Mailer
Description
Designed as a convenient solution for holding and transferring microscope slides. Fold-over cover helps protect the slides. The flat surface area on the inside of the cover is ideal for labeling or writing any necessary information. Thumb cuts on the sides allow you to easily remove each slide. Accommodates microscope slides in two sizes: 75.0 mm L x 25.0 mm W x 0.8 - 1.2 mm D 76.0 mm L x 26.0 mm W x 0.8 - 1.2 mm D Heavy duty cardboard Thumb cuts for easy removal of slides Flat writing surface for specimen identification 1 Place Slide
- Easy to remove slides safely due to its design.
- Features a flat writing surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.