Zoro Homepage

100-Place Microscope Slide Box, ABS, Blue

  • Mfr # 62612

  • Zoro # G116311042


product price: $12.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62612
Zoro #
G116311042
UPC #
840287255829
Country of Origin
China

Details

Color
Blue
Capacity
100 Slides

Description

Designed as a convenient solution for temporary storage and transferring of microscope slides . The bottom is lined with a cork pad, and the lid has a printed index for quick reference. Accommodates microscope slides in two sizes: 75.0 mm x 25.0 mm x 0.8-1.2 mm 76.0 mm x 26.0 mm x 0.8-1.2 mm Made of strong ABS material Snap closures and hinged-lids provide safe operation A water-proof index card is mounted inside the lids for simple specimen identification Cork sheet protects the slides The 100-place slide box includes a metal snap closure 100 places Blue Box


  • Cork Pad helps prevent slide breakage.
  • Made from durable ABS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.