Shop UNITED SCIENTIFIC
See all product information
Create Account
18in X12in Aluminum Tray Dissecting 45.72x30.48 cm with wax
- Mfr # UNDISTRYWX05
- Zoro # G016324852
product price:Â
$
35.75
/ea
Key Features
Length
18 in
Width
12 in
Material
Aluminum
Includes
Wax
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNDISTRYWX05
- Zoro #
- G016324852
- UPC #
- 840287249460
- Country of Origin
- India
- Material
- Aluminum
- Includes
- Wax
- Color
- Silver
Dimensions
- Length
- 18 in
- Width
- 12 in
Description
Dissecting pans are made of durable aluminum and include a layer of wax. The rounded corners include holes that can be used as tie-down points to hold specimens securely during dissection. Additionally, this rim design enables easy, thorough cleaning compared to traditional dissecting pans.
- Unique design to allow students to tie down the specimen in its desired position.
- Rugged, thick design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.