Shop UNITED SCIENTIFIC
See all product information
Create Account
3-Prong Encased Extension Clamp, Small, Single
- Mfr # CLUS01
- Zoro # G923947663
product price:
$
35.99
/ea
Key Features
Length
162 mm
Color
Silver
Type - Clamp
Single
Material
Nickel Plated Zinc
Includes
Fiberglass and Vinyl Sleeves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLUS01
- Zoro #
- G923947663
- UPC #
- 840287261165
- Country of Origin
- India
Dimensions
- Length
- 162 mm
Details
- Color
- Silver
- Type - Clamp
- Single
- Material
- Nickel Plated Zinc
- Includes
- Fiberglass and Vinyl Sleeves
- Item
- Clamp
- Max. Jaw Opening
- 23 mm
Description
LabLok 3-Prong Heavy Duty Extension Clamps feature durable nickel-plated zinc construction. Offered in both single wing-nut and dual thumbscrew adjustable configurations, the prongs provide a wide grip capacity and gradual adjustment for grip control. These LabLok clamps are designed with extension rods that can attach to support stand apparatus. The grip sleeves are non-slip vinyl and removable. Fiberglass sleeves are also included for temperatures above 100°C. Clamps are available in small, medium, and large sizes. Durable nickel-plated zinc construction Wide range of grip adjustability Three prong has gradual adjustment for grip control Vinyl sleeves for non-slip grip and fiberglass sleeves for temperatures above 100°C Available in single and dual adjustable configurations Available in small, medium, and large sizes
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.