Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

384 Hz Tuning Pipe

  • Mfr # TUNPIP384

  • Zoro # G516324840


product price: $59.15
/ea

Key Features

Color
Silver
Material
Aluminum
Length
30.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUNPIP384
Zoro #
G516324840
UPC #
840287257649
Country of Origin
India

Dimensions

Length
30.4"

Details

Color
Silver
Material
Aluminum
Frequency
384 Hz

Description

These tuning pipes create a long-lasting sound that fills an entire room. Compared to traditional tuning forks, they are much louder and have a more penetrating tone. Made from an aluminum alloy, each pipe is tuned to a specific frequency. The tuning pipe is supported by a wooden handle and string, allowing it to vibrate freely without any dampening from being held. The frequency is laser etched onto each pipe for easy reference. For best results, a rubber hammer is included to activate the pipe. Carefully tuned to each frequency Made from high quality, heat-treated aluminum Louder than traditional tuning forks, with a long-lasting sound 384 Hz


  • Unique alternative to tuning forks.
  • Loud enough for the entire class to hear.
  • Students will love using the mallet to ring the pipes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.