Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in 1 soil meter

  • Mfr # UNSM41

  • Zoro # G416311131


product price: $25.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNSM41
Zoro #
G416311131
UPC #
840287248463
Country of Origin
China

Details

Item
Soil Meter

Description

This 4-in-1 soil moisture meter is designed to monitor import conditions that affect the health of plants. Test for sunlight, moisture, pH, and temperature levels all in one convenient hand-held device. The 8in long probe reaches root-deep into t soil. Overall dimensions of the meter are 13in long by 1.4in wide. Requires a 9V battery not included Technical Specifications: Sunlight Measurements: LOW-<500 Lux LOW500 to 5000 Lux LOW+5000 to 10,000 Lux NOR-10,000 to 25,000 Lux NOR25,000 to 60,000 Lux NOR+60,000 to 80,000 Lux HGH-80,000 to 100,000 Lux HGH100,000 to 120,000 Lux HGH+>120,000 Lux Moisture Measurements: DRY+<5% DRY5 to 10% NOR10 to 20% WET20 to 30% WET+>30% pH Measurements: Range: 3.5-9.0 display resolution: 0.5 Soil Temperature Measurements:Range: -9 Degrees to +50 Degrees 16 Degrees to122 Degrees display resolution: 1 Degrees /1 Degrees Working Current: < 30mA Operating Temperature:+5 Degrees to +40 Degrees 41 Degrees to 104 Degrees Working Humidity: 5% to 95% RH non-condensing


  • Ideal for monitoring conditions that impact the health of plants
  • Easy to use and easy to read.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.