5-Place Slide Mailer with Hinge Cap, PP, Neutral, 100PK
Mfr # 62606
Zoro # G016311067
product price: $31.39
/pk 100, $0.31/eaKey Features
Material
Polypropylene
Color
Translucent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62606
Zoro #
G016311067
UPC #
840287255768
Country of Origin
China
Details
Item
Slide Mailer
Material
Polypropylene
Color
Translucent
Holds
5 Slides
Description
A convenient and safe solution for holding and transferring microscope slides. The inside walls feature slotted channels to keep slides separated and to make removal easier. The lids close securely to keep the slides safe. Accommodates microscope slides in two sizes: 75.0 mm x 25.0 mm x 0.8-1.2 mm 76.0 mm x 26.0 mm x 0.8-1.2 mm Securely hold slides: 3-place option with screw cap, and 5-place option with hinge cap Durable Polypropylene Holds two common slide sizes 5 Place Slide
- Keeps slides separate when mailing
- Durable polypropylene design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.