
8in X6in Aluminum Tray Dissecting 20.32x15.24 cm with wax
Mfr # UNDISTRYWX01
Zoro # G316324842
product price:Â $20.79
/eaKey Features
Length
8 in
Width
6 in
Material
Aluminum
Color
Silver
Includes
Wax
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UNDISTRYWX01
Zoro #
G316324842
UPC #
840287249484
Country of Origin
India
Dimensions
Length
8 in
Width
6 in
Details
Material
Aluminum
Color
Silver
Includes
Wax
Description
Dissecting pans are made of durable aluminum and include a layer of wax. The rounded corners include holes that can be used as tie-down points to hold specimens securely during dissection. Additionally, this rim design enables easy, thorough cleaning compared to traditional dissecting pans.
- Unique design to allow students to tie down the specimen in its desired position.
- Rugged, thick design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.