Zoro Homepage

Acrylic Prism, 100Mm X 25Mm X 35Mm

  • Mfr # PAR100

  • Zoro # G3022118


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Length
100 mm
Width
35 mm
Height
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR100
Zoro #
G3022118
UPC #
-
Country of Origin
India

Dimensions

Length
100 mm
Width
35 mm
Height
25 mm

Details

Item
Acrylic Prism,100Mm X 25Mm X 35Mm

Description

Right-angle prism, 100mm x 25mm x 35mm. Made from acrylic and features polished surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.