Adapter Reduction, L, 45/50, 24/40, White
- Mfr # UNRDSOK2445
- Zoro # G610412153
product price:Â
$
24.85
/ea
Key Features
Type
Adapter
Features
Chemical Resistant
Color
White
Lower Ground Mouth Size
45/50
Upper Ground Mouth Size
24/40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNRDSOK2445
- Zoro #
- G610412153
- UPC #
- 840287247909
- Country of Origin
- India
- Item
- Adapter Reduction
- Type
- Adapter
- Features
- Chemical Resistant
- Color
- White
- ASTM Specification
- E438 Type 1
- Product Type
- Adapter
- USP Specification
- Type I
- Autoclavable
- Yes
- Material
- Borosilicate Glass
- Shell Material
- Borosilicate Glass
- Wire Color
- White
- Traction Material
- Borosilicate Glass
Dimensions
- Lower Ground Mouth Size
- 45/50
- Upper Ground Mouth Size
- 24/40
- Fits Chest Size
- Chemical Resistant
Description
Reducers to help connect jointed glassware of different sizes. Smaller socket joint at the top and larger socket joint on the bottom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.