Shop UNITED SCIENTIFIC
See all product information
Create Account
Aluminum Weighing Dishes, Round, 3.9in diameter, 50PK
- Mfr # UNWGBTAL4PK50
- Zoro # G716324817
product price:Â
$
35.19
/pk of 50, $0.70/ea
Key Features
Color
Silver
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNWGBTAL4PK50
- Zoro #
- G716324817
- UPC #
- 840287249514
- Country of Origin
- China
- Item
- Weighing Boats
- Color
- Silver
- Material
- Aluminum
Dimensions
- Size
- 3.9 in
Description
These smooth-wall, flat-bottom aluminum dishes are ideal for general purpose weighing, dispensing, storing, sampling, and testing applications. Dishes include tapered sides to enable easy stacking.
- Ideal for general purpose weighing
- Easily stack for efficient storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.