Zoro Homepage

Analog Heating Mantle w/Stirrer, 3000 mL

  • Mfr # UNAHMTLS-3000

  • Zoro # G604993446


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Capacity
3000 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNAHMTLS-3000
Zoro #
G604993446
UPC #
840287242188
Country of Origin
India

Details

Item
Analog Heating Mantle w/Stirrer,3000 mL
Capacity
3000 mL

Description

This series of analog heating mantles includes a built-in stirrer function. Separate knobs control the temperature level up to 400° C and stirring speed up to 800 rpm. Case is constructed of durable stainless steel and aluminum materials. Knitted mantle is made from glass fiber yarn and designed to securely hold round bottom flasks with the top half of the flask visible during operation. Available in various sizes to hold flasks from 100 ml to 5000 ml capacity. Includes a spill collect system to drain solution if a flask breaks during use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.