Autoclave Basket, 6 1/2x6 1/4x6 1/2, 6/pk, 6PK

  • Mfr # 248645

  • Zoro # G805299200


product price:  $79.49
/pk 6, $13.25/ea
Free Shipping & Returns

Key Features

Length
8 in
Width
8.5 in
Height
17.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
248645
Zoro #
G805299200
UPC #
-
Country of Origin
India

Dimensions

Length
8 in
Width
8.5 in
Height
17.75 in

Description

Ideal for rinsing or draining glassware. Works great for moving small objects in and out of an autoclave. Can also be used for storage of test tubes or culture tubes inside incubators. All polypropylene construction will not corrode or stain metal items or glassware.
Dimensions: 160 x 160 x 160 mm, 6 1/2 x 6 1/4 x 6 1/2 InchesShipping Weight: 2 lbs
Shipping Dimensions: 8.50 x 17.75 x 8.00
Research or further manufacturing use only, not for food or drug use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.