Bar, 70Mm Long X 15Mm Wide X 8 Mm T, PK 2

  • Mfr # CBM070

  • Zoro # G6387176


product price:  $3.95
/pk 2, $1.98/ea
Sold in multiples of 2 for $7.90

Key Features

Length
70 mm
Width
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBM070
Zoro #
G6387176
UPC #
-
Country of Origin
China

Dimensions

Length
70 mm
Width
15 mm

Details

Item
Bar,70Mm Long X 15Mm Wide X 8 Mm T,PK 2

Description

Set of two bar magnets, 70mm long x 15mm wide x 8mm thick.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.