
Beaker, Borosilicate Glass, 50 mL / 12 PK
Mfr # BG1003-50
Zoro # G716311114
product price: $36.55
/pk 12, $3.05/eaKey Features
Body Material
Borosilicate Glass
Capacity - Metric
50 mL
Body Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG1003-50
Zoro #
G716311114
UPC #
840287250602
Country of Origin
India
Details
Body Material
Borosilicate Glass
Capacity - Metric
50 mL
Body Color
Clear
Item
Beaker
Description
Pack of 12 heavy-duty beakers with 50ml capacity. Made from low-expansion borosilicate glass with extra-thick walls, these beakers are ideal for tough handling conditions, including mechanized washing. Also include white printed graduations from 10-40ml, at 10ml intervals and a marking area. Tolerance for beakers is approximately +/- 5%.
- Heavy Duty Design
- Packaged for safe shipping
- Clear Graduations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.