
Beaker, Stainless Steel, 1000 mL / 33.8 oz Capacity
Mfr # UN3007-1000
Zoro # G310022645
product price: $38.19
/eaKey Features
Capacity
33.8 oz
Body Material
Stainless Steel
Capacity - Metric
1000 mL
Capacity - English
33.8 oz
Autoclavable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UN3007-1000
Zoro #
G310022645
UPC #
840287246216
Country of Origin
Pakistan
Dimensions
Overall Height
5 1/8 in
Diameter
3 7/8 in
Labware Height - English
5-1/8 in
Details
Item
Beaker
Capacity
33.8 oz
Body Material
Stainless Steel
Capacity - Metric
1000 mL
Capacity - English
33.8 oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Material
Stainless Steel
Product Type
Beaker
Body Color
Silver
Description
Beaker, Diameter 3 7/8 in, Material Stainless Steel, Color Silver, Autoclavable Yes, Product Type Beaker, Sterile/Non-Sterile Non-Sterile, Capacity 33.8 oz, Overall Height 5 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.