
Beaker, Stainless Steel, 250 mL / 8.5 oz Capacity
Mfr # UN3007-250
Zoro # G810022640
product price: $20.45
/eaKey Features
Capacity
8.5 oz
Body Material
Stainless Steel
Capacity - Metric
250 mL
Capacity - English
8.5 oz
Autoclavable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UN3007-250
Zoro #
G810022640
UPC #
840287246193
Country of Origin
Pakistan
Dimensions
Labware Height - English
3-1/4 in
Diameter
2 1/2 in
Overall Height
3 1/4 in
Details
Item
Beaker
Capacity
8.5 oz
Body Material
Stainless Steel
Capacity - Metric
250 mL
Capacity - English
8.5 oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Material
Stainless Steel
Product Type
Beaker
Body Color
Silver
Description
Beaker, Diameter 2 1/2 in, Material Stainless Steel, Color Silver, Autoclavable Yes, Product Type Beaker, Sterile/Non-Sterile Non-Sterile, Capacity 8.5 oz, Overall Height 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.