Shop UNITED SCIENTIFIC
See all product information
Create Account
Blue Stir Bar Without Pivot Ring, Octagon, 12.7mm x 3.2mm
- Mfr # MSBB01
- Zoro # G923648720
product price:Â
$
4.75
/ea
Sold in multiples of 2 for
$9.50
Key Features
Material
PTFE Coated Neodymium
Overall Width
3.2 mm
Color
Blue
Overall Length
12.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MSBB01
- Zoro #
- G923648720
- UPC #
- 840287264920
- Country of Origin
- China
Dimensions
- Overall Width
- 3.2 mm
- Overall Length
- 12.7 mm
Details
- Material
- PTFE Coated Neodymium
- Item
- Stir Bar
- Color
- Blue
Restrictions
WARNING:
This product can expose you to chemicals including Perfluorooctanoic acid (PFOA),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.