Shop UNITED SCIENTIFIC
See all product information
Create Account
BOD Bottle, Boro Glass, 135mm H, PK24
- Mfr # BOD300-N-73
- Zoro # G822761124
product price:Â
$
647.99
/pk of 24, $27.00/ea
Free Shipping & Returns
Key Features
Includes Label
Yes
Bottle Type
BOD
Numbers of Bottles Included
24
Closure Material
Glass
Capacity - English
10.14 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BOD300-N-73
- Zoro #
- G822761124
- UPC #
- 840287255423
- Country of Origin
- India
Dimensions
- Mouth Size
- Narrow
- Body Diameter - Metric
- 68 mm
- Overall Height - Metric
- 135 mm
Description
BOD Bottle, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 68 mm, Bottle Type BOD, Capacity - Metric 300 mL, Capacity - English 10.14 fl oz, Overall Height - Metric 135 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Closure Color Colorless, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.