Shop UNITED SCIENTIFIC
See all product information
Create Account
Bottle Top Dispenser, 100 mL
- Mfr # BTDR-6
- Zoro # G222761281
product price:Â
$
445.99
/ea
Free Shipping & Returns
Key Features
Minimum Graduation - Metric
10 mL
For Use With
Bottle
Maximum Graduation - Metric
100 mL
Includes
(5) Polypropylene Adapters
For Solution Types
Fuming Acids
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTDR-6
- Zoro #
- G222761281
- UPC #
- 840287206883
- Country of Origin
- India
- Minimum Graduation - Metric
- 10 mL
- For Use With
- Bottle
- Maximum Graduation - Metric
- 100 mL
- Includes
- (5) Polypropylene Adapters
- For Solution Types
- Fuming Acids
- Item
- Bottle Top Dispenser
- Product Type
- Bottle Top Dispenser
- Accuracy
- +/-0.6%
- Graduation Increments - Metric
- 2 mL
- Capacity - Metric
- 100 mL
- Autoclavable
- Yes
- Compatible Product Type
- Bottle
Dimensions
- Thread Size
- 28 mm, 32 mm, 38 mm, 40 mm, 45 mm
Description
Bottle Top Dispenser, Capacity - Metric 100 mL, Graduation Increments - Metric 2 mL, Minimum Graduation - Metric 10 mL, Maximum Graduation - Metric 100 mL, Product Type Bottle Top Dispenser, For Use With Bottle, Autoclavable Yes, For Solution Types Fuming Acids, Accuracy +/-0.6 Percent, Includes (5) Polypropylene Adapters, Thread Size 28 mm, 32 mm, 38 mm, 40 mm, 45 mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.