Shop UNITED SCIENTIFIC
See all product information
Create Account
Chemistry Hardware Kit
- Mfr # HRDKIT2-C
- Zoro # G922760607
product price:Â
$
76.15
/ea
Key Features
Includes
Product Type
Lab Starter Kit
Material
Plastic (Test Tube Rack), Steel (Crucible Tongs)
Shell Material
Plastic (Test Tube Rack), Steel (Crucible Tongs)
Traction Material
Plastic (Test Tube Rack), Steel (Crucible Tongs)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HRDKIT2-C
- Zoro #
- G922760607
- UPC #
- 840287211504
- Country of Origin
- India
- Includes
- Item
- Chemistry Hardware Kit
- Product Type
- Lab Starter Kit
- Material
- Plastic (Test Tube Rack), Steel (Crucible Tongs)
- Shell Material
- Plastic (Test Tube Rack), Steel (Crucible Tongs)
- Traction Material
- Plastic (Test Tube Rack), Steel (Crucible Tongs)
Description
Chemistry Hardware Kit, Includes 2 in Clay Pipe Triangle, Burner Tripod 3 in Rings / 9 in Legs, 4 in Ring Support with Clamp, 5 in x 5 in Ceramic Center Wire Gauze, Support Stand with 24 in Rod, 5 in x 8 in Base, 9 in Nickel-Plated Steel Crucible Tongs, Beaker Tongs, Buret Clamp, Mohr's Pinchcock Clamp, Plastic Test Tube Rack, Right Angle Clamp Holder, Test Tube Clamp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.