Clamp Holder, Right Angle, Regular
- Mfr # RTCLMP2
- Zoro # G223947660
product price:
$
14.89
/ea
Key Features
Size
Regular
Material
Nickel Plated Zinc
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTCLMP2
- Zoro #
- G223947660
- UPC #
- 840287260946
- Country of Origin
- India
Dimensions
- Size
- Regular
Details
- Material
- Nickel Plated Zinc
- Item
- Clamp
- Color
- Silver
Description
LabLok Clamp Holders are ideal when holding clamps at 90° is required. The regular size clamp holders are for use with rods up to 19mm diameter. Right angle clamp holders are available in cast aluminum, nickel-plated zinc, and stainless steel construction. Clamps are available in regular and large sizes. Hold clamps securely at 90° Available in cast aluminum, nickel plated zinc, and stainless steel construction Large holders have a max grip range from 0 to 21mm supporting a rod diameter up to 19mm Regular holders have a max grip range from 0 to 18mm supporting a rod diameter up to 13mm
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.