
Coated Wire Rack, 16-20 mm Tubes, 40 Place, Blue
Mfr # CWRTT07
Zoro # G416297046
product price: $42.65
/eaKey Features
Material
Epoxy Coated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CWRTT07
Zoro #
G416297046
UPC #
840287259131
Country of Origin
Pakistan
Details
Item
Test Tube Rack
Color
Blue
Material
Epoxy Coated Steel
For Use With
16-20 mm Tubes
Capacity
40 Tubes
Description
United Scientific is offering a full range of epoxy coated wire racks for our most popular tubes including 15 mL and 50 mL centrifuge tubes. The epoxy is a durable consistent coating, and the racks are a rigid construction. The racks are designed with 3 levels keeping the tubes secure; the rack bottom is slotted and helps center the tubes. These racks are offered in various configurations and in 2 set of colors: blue and teal.Durable epoxy coating. Robust wire rack construction. Autoclavable. 16-20 mm tubes - 40 place, blue
- Rugged Design
- Safely Stores Test Tubes to prevent spills.
- Autoclavable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.